Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 140CB Cottd Std, 10 ft OAL, 1.75P, 1 Dia x 1 W
- Mfr # S-140CB
- Zoro # G723412545
product price:Â
$
181.99
/ea
Sold in multiples of 10 for $1,819.90
Free Shipping & Returns
Key Features
Chain Number
140
Number of Strands
1
Industry Chain Pitch
1-3/4 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-140CB
- Zoro #
- G723412545
- UPC #
- 821002006162
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 140
- Number of Strands
- 1
- Industry Chain Pitch
- 1-3/4 in
- Material
- Carbon Steel
- Tensile Strength
- 48,600 lbf
- Series
- Inspire Series SBR Standard
- Pin Contruction
- Cottered
Description
SENQCIA Inspire Series SBR 140CB Cottered Standard Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Carbon Steel