Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Side Bow, 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80SBRB
Zoro # G823420549
product price:Â
$
112.99
/ea
Sold in multiples of 10 for $1,129.90
Free Shipping & Returns
Key Features
Chain Overall Width
5/8 in
Pin Contruction
Riveted
Overall Length
10 ft
Material
Carbon Steel
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80SBRB
- Zoro #
- G823420549
- UPC #
- 821002034608
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Tensile Strength
- 13,020 lbs
- Industry Chain Pitch
- 1 in
- Series
- Inspire Series SBR Side Bow
- Number of Strands
- 1
- Chain Number
- 80SB
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 80SBRB Riveted Standard Side Bow Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.