Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 10 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # 50-2PCP2RB
Zoro # G323411412
product price:Â
$
110.99
/ea
Sold in multiples of 10 for $1,109.90
Free Shipping & Returns
Key Features
Finish
Dual Coat (Zinc+Chemical Sealer)
Pin Contruction
Riveted
Overall Length
10 ft
Roller Diameter
0.4 in
Chain Overall Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-2PCP2RB
- Zoro #
- G323411412
- UPC #
- 821002177398
- Country of Origin
- Japan
- Finish
- Dual Coat (Zinc+Chemical Sealer)
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Tensile Strength
- 14,400 lbs
- Series
- Inspire Series SBR Perfect Coat Plus
- Industry Chain Pitch
- 5/8 in
- Number of Strands
- 2
- Chain Number
- 50-2PCP
Description
SENQCIA Inspire Series SBR 50-2PCP2RB Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller