Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 10 ft OAL, 1.5P, 7/8 Dia x 1 W
Mfr # 120PCP2RB
Zoro # G823409292
product price:Â
$
149.99
/ea
Sold in multiples of 10 for $1,499.90
Free Shipping & Returns
Key Features
Chain Number
120PCP
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Overall Length
10 ft
Finish
Dual Coat (Zinc+Chemical Sealer)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120PCP2RB
- Zoro #
- G823409292
- UPC #
- 821002177596
- Country of Origin
- Japan
- Chain Number
- 120PCP
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Finish
- Dual Coat (Zinc+Chemical Sealer)
- Tensile Strength
- 39,000 lbs
- Series
- Inspire Series SBR Perfect Coat Plus
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 120PCP2RB Riveted Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.