Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 10 ft OAL, 3/8 P, .2 Dia x .188 W
Mfr # 35-4RB
Zoro # G323417483
product price:Â
$
99.85
/ea
Sold in multiples of 10 for $998.50
Key Features
Pin Contruction
Riveted
Roller Diameter
0.2 in
Chain Number
35-4
Tensile Strength
9,710 lbs
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-4RB
- Zoro #
- G323417483
- UPC #
- 821002011456
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Chain Number
- 35-4
- Tensile Strength
- 9,710 lbs
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Number of Strands
- 4
- Industry Chain Pitch
- 3/8 in
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 35-4RB Riveted Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, Carbon Steel