Shop SENQCIA
See all product information
Create Account
Hi-Max Heavy Series Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80HHMRB
Zoro # G223419860
product price:Â
$
40.19
/ea
Sold in multiples of 10 for $401.90
Key Features
Chain Overall Width
5/8 in
Chain Number
80H
Material
Carbon Steel
Series
Hi-Max Heavy
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80HHMRB
- Zoro #
- G223419860
- UPC #
- 821002033267
- Country of Origin
- Taiwan, Province of China
- Item
- Roller Chain
- Chain Number
- 80H
- Material
- Carbon Steel
- Series
- Hi-Max Heavy
- Number of Strands
- 1
- Tensile Strength
- 20,000 lbs
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
Description
SENQCIA Hi-Max 80HHMRB Heavy Series Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.