Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 50SSRB Riveted Standard , 10 ft OAL, 5/8 P, .4 Dia x 3/8 W, 304SS
Mfr # S-50SSRB
Zoro # G823407205
product price:Â
$
102.99
/ea
Sold in multiples of 10 for $1,029.90
Free Shipping & Returns
Key Features
Series
Inspire Series SBR Standard
Industry Chain Pitch
5/8 in
Pin Contruction
Riveted
Chain Number
50SS
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-50SSRB
- Zoro #
- G823407205
- UPC #
- 821002023305
- Country of Origin
- Japan
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 5/8 in
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Chain Number
- 50SS
- Tensile Strength
- 4,560 lbs
- Material
- 304 Stainless Steel
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 50SSRB Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.