Shop SENQCIA
Additional $3.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 100R50 Riveted Standard , 50 ft OAL, 1.25P, .75 Dia x .75 W
Mfr # S-100R50
Zoro # G523402524
product price:Â
$
93.95
/ea
Sold in multiples of 50 for $4,697.50
Key Features
Series
Inspire Series SBR Standard
Roller Diameter
3/4 in
Industry Chain Pitch
1-1/4 in
Overall Length
50 ft
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-100R50
- Zoro #
- G523402524
- UPC #
- 821002003079
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 3/4 in
- Overall Length
- 50 ft
- Chain Overall Width
- 3/4 in
Details
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 1-1/4 in
- Item
- Roller Chain
- Material
- Carbon Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Tensile Strength
- 26,500 lbs
- Chain Number
- 100
Description
SENQCIA Inspire Series SBR 100R50 Riveted Standard Roller Chain, 50 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.