Shop SENQCIA
See all product information
Create Account
Ultra-Max Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W, 600 SS
Mfr # 80SS600UMRB
Zoro # G823403528
product price:Â
$
236.99
/ea
Sold in multiples of 10 for $2,369.90
Free Shipping & Returns
Key Features
Chain Number
80SS600
Pin Contruction
Hardened Riveted
Number of Strands
1
Material
600 Stainless Steel
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80SS600UMRB
- Zoro #
- G823403528
- UPC #
- 821002167153
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 5/8 in
- Overall Length
- 10 ft
- Chain Overall Width
- 5/8 in
Details
- Chain Number
- 80SS600
- Pin Contruction
- Hardened Riveted
- Number of Strands
- 1
- Material
- 600 Stainless Steel
- Industry Chain Pitch
- 1 in
- Series
- Ultra-Max SBR Standard
- Tensile Strength
- 10,590 lbs
- Item
- Roller Chain
Description
SENQCIA Ultra-Max 80SS600UMRB Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 600 Stainless Steel