Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 140-2CB Cottd Std, 10 ft OAL, 1.75P, 1 Dia x 1 W
Mfr # S-140-2CB
Zoro # G423424831
product price:Â
$
407.99
/ea
Sold in multiples of 10 for $4,079.90
Free Shipping & Returns
Key Features
Chain Number
140-2
Chain Overall Width
1 in
Overall Length
10 ft
Roller Diameter
1 in
Tensile Strength
97,200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-140-2CB
- Zoro #
- G423424831
- UPC #
- 821002006001
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1 in
- Overall Length
- 10 ft
- Roller Diameter
- 1 in
Details
- Chain Number
- 140-2
- Tensile Strength
- 97,200 lbs
- Pin Contruction
- Cottered
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Number of Strands
- 2
- Material
- Carbon Steel
- Industry Chain Pitch
- 1-3/4 in
Description
SENQCIA Inspire Series SBR 140-2CB Cottered Standard Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.