Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 35NPR100 Riveted Standard , 100 ft OAL, 3/8 P, .2 Dia x .188 W
Mfr # S-35NPR100
Zoro # G923419146
product price:Â
$
22.69
/ea
Sold in multiples of 100 for $2,269.00
Key Features
Series
Inspire Series SBR Standard
Material
Carbon Steel
Chain Overall Width
0.188 in
Tensile Strength
2,430 lbs
Industry Chain Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-35NPR100
- Zoro #
- G923419146
- UPC #
- 821002012323
- Country of Origin
- Japan
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Tensile Strength
- 2,430 lbs
- Item
- Roller Chain
- Industry Chain Pitch
- 3/8 in
- Chain Number
- 35NP
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Finish
- Nickel Plated
Description
SENQCIA Inspire Series SBR 35NPR100 Riveted Standard Roller Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.