Shop SENQCIA
See all product information
Create Account
Ultra-Max Riveted Standard , 10 ft OAL, .75P, .469 Dia x .5 W, 600 SS
Mfr # 60SS600UMRB
Zoro # G023406589
product price:Â
$
151.99
/ea
Sold in multiples of 10 for $1,519.90
Free Shipping & Returns
Key Features
Roller Diameter
0.469 in
Material
600 Stainless Steel
Tensile Strength
6,160 lbs
Chain Number
60SS600
Industry Chain Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SS600UMRB
- Zoro #
- G023406589
- UPC #
- 821002167122
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
Details
- Item
- Roller Chain
- Material
- 600 Stainless Steel
- Tensile Strength
- 6,160 lbs
- Chain Number
- 60SS600
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 1
- Pin Contruction
- Hardened Riveted
- Series
- Ultra-Max SBR Standard
Description
SENQCIA Ultra-Max 60SS600UMRB Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.