Shop SENQCIA
See all product information
Create Account
Hi-Max Riv BS, 10 ft OAL, 5/8 P, .38 Dia x .4 W
Mfr # 10B-2HMRB
Zoro # G523418655
product price:Â
$
28.99
/ea
Sold in multiples of 10 for $289.90
Key Features
Industry Chain Pitch
5/8 in
Chain Number
10B-2
Pin Contruction
Riveted
Roller Diameter
0.38 in
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10B-2HMRB
- Zoro #
- G523418655
- UPC #
- 821002003437
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.38 in
- Chain Overall Width
- 0.4 in
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 5/8 in
- Chain Number
- 10B-2
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Number of Strands
- 2
- Series
- Hi-Max Standard
- Material
- Carbon Steel
- Tensile Strength
- 11,000 lbs
Description
SENQCIA Hi-Max 10B-2HMRB Riveted British Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.38 in Dia x 0.4 in W Roller, Carbon Steel