Zoro Homepage

Calibration Kit, GasType HCN, 34L, Aluminum

  • Mfr # 881-00053

  • Zoro # G7530390


product price: $987.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 912-00000-07
Flow Rate
0.3 lpm
Material
Aluminum
Includes
Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
Features
Approximately 45 to 50 calibrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881-00053
Zoro #
G7530390
UPC #
-
Country of Origin
United States

Dimensions

Height
9 1/2 in
Cylinder Size
34 L
Width
2 1/2 in
Test Stand Width
2.5 in
Test Stand Height
9.5 in

Details

Item
Calibration Kit
For Use With
Mfr. No. 912-00000-07
Flow Rate
0.3 lpm
Material
Aluminum
Includes
Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
Features
Approximately 45 to 50 calibrations
Gas Type
HCN
Cylinder Capacity
34 L
Status Indicator
Regulator
Shut Off
Manual
Product Type
Calibration Kit
Series
Personal Single Gas Detector
Chemical Formula
HCN
Flow Rate - Maximum
0.3 lpm
For Cylinder Volume
34 L
Test Stand Material
Aluminum
Compatible Detector Manufacturer Part Number
912-00000-07
Includes Regulator
Yes
For Gas Type
Hydrogen Cyanide
Sub-Brand
P100

Description

Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.