Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cap w/o Filter Disc, 1-1/16x1-3/16

  • Mfr # 365-00045

  • Zoro # G6575003


product price: $22.59
/ea

Key Features

For Use With
Mfr. No. 907-GRNGR-01
Length
1 3/16 in
Diameter
1 1/16 in
Sub-Brand
HXG-3
Outside Diameter
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
365-00045
Zoro #
G6575003
UPC #
-
Country of Origin
United States

Dimensions

Length
1 3/16 in
Diameter
1 1/16 in
Outside Diameter
1.06 in
Overall Depth
1.19 in

Details

Item
Sensor Cap
For Use With
Mfr. No. 907-GRNGR-01
Sub-Brand
HXG-3
Series
Combustible Gas Leak Detector

Description

Sensor Cap, Product Type Sensor Cap, Series Combustible Gas Leak Detector, Sub-Brand HXG-3, Outside Diameter 1.06 in, For Use With Mfr. No. 907-GRNGR-01, Overall Depth 1.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.