Shop HACH
See all product information
Create Account
Sensor, 6 in H, PMP
- Mfr # E61M010
- Zoro # G621908522
product price:Â
$
2,268.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Cells
Test Parameters
Conductivity
Disposability
Single-Use
Includes
Cdc511t Radiometer Analytical Conductivity Cell, Certificate of Conformity
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E61M010
- Zoro #
- G621908522
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Width
- 2 in
- Wire Rope Length
- 6 in
- Manufacturer Warranty Length
- 1 yr
- Overall Length
- 6 in
- Length
- 6 in
Details
- Sub-Category
- Cells
- Test Parameters
- Conductivity
- Disposability
- Single-Use
- Includes
- Cdc511t Radiometer Analytical Conductivity Cell, Certificate of Conformity
- Product Type
- Sensor
- For Use With
- Hach sensION+ Benchtop Conductivity Meters, Radiometer Analytical CDM210/230/92 Conductivity Meters
- Shelf Life
- 12 mo
- Material
- Epoxy, Platinum
- Compatible Product Type
- Hach Sension+ Benchtop Conductivity Meter
- Item
- Sensor
- Body Material
- PMP
- Recommended Use
- General Aqueous and Non-Aqueous Media
- Shell Material
- Epoxy, Platinum
Description
Sensor, Tip Shape Not Applicable, Body Material PMP, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Hach sensION+ Benchtop Conductivity Meters, Radiometer Analytical CDM210/230/92 Conductivity Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use General Aqueous and Non-Aqueous Media, Includes Cdc511t Radiometer Analytical Conductivity Cell, Certificate of Conformity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.