Lab Scale, 4200 g Cap., TFT Touchscreen

  • Mfr # EXR4202
  • Zoro # G422965236
product price: 
$
4,241.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Touchscreen
Power Source - TS Only
AC Adapter
Platform Material
316 Stainless Steel
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Overall Height
3 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXR4202
Zoro #
G422965236
UPC #
840308912137
Country of Origin
China

Dimensions

Overall Height
3 11/16 in
Weighing Surface Depth
7 in
Overall Width
9 in
Weighing Surface Width
7 7/8 in
Overall Length
15 3/8 in
Wire Rope Length
15 3/8 in
Length
15 3/8 in

Details

Display Type
TFT Touchscreen
Power Source - TS Only
AC Adapter
Platform Material
316 Stainless Steel
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Item
Lab Scale
Product Type
Precision Balance
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization
Scale Graduations
0.01 g
Repeatability
0.01 g
Readability
0.01 g
Housing Material
Metal
Linearity
0.02 g
Weighing Units
baht, ct, Custom, dwt, g, gr, kg, lb, mesghal, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
Washdown
Not Washable
Includes
AC Adapter, Inuse Cover
Capacity
4,200 g
Scale Mechanism
Digital
Stabilization Time
1 sec
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 4,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 in, Weighing Surface Width 7 7/8 in, Overall Length 15 3/8 in, Overall Width 9 in, Overall Height 3 11/16 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization, Scale Connection Ports Ethernet TCP/IP Port, RS232 Port, USB Port

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews