Gear Locker, 24 in W, 36 in D, 90 in H, (1) Tier, (1) Wide, Gray

  • Mfr # ILKS24247201AADRW

  • Zoro # G3481110


product price:  $1,883.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Overall Depth
36 in
Overall Height
90 in
Opening Width
14 1/2 in
Opening Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILKS24247201AADRW
Zoro #
G3481110
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
36 in
Overall Height
90 in
Opening Width
14 1/2 in
Opening Depth
24 in
Opening Height
66 3/4 in
Locker Opening Width
14 1/2 in
Locker Opening Height
66 3/4 in
Locker Opening Depth
24 in

Details

Item
Gear Locker
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Material
Steel
Locker Door Type
Solid
Locker Handle Type
Recessed Lift
Locker Lock Type
Padlock Hasp
Locker Color Family
Grays
Color
Gray
Finish
Powder Coated
Includes
Constructed of 16 ga. Cold Rolled Steel with Full Length 16 ga. Continuous Hinges, Interior Components Include One Full Width and Depth Shelf with Integral Hanging Bracket, One Lockable Compartment, 3-Hook Rail, and Peg Board Hanger, Single Door Set Up with Lift Latch Closing Hasp Equipped for Owner Provided Padlocks, Unit is Ventilated with Louvers At The Top and Bottom of Door, Locker Ships Fully Assembled Ready for Installation. Unit comes with 24"Wx36"Dx18"H pull out drawer and 24"Wx9.5"D benchseat.
Tier
One
Door Type
Single
Hooks per Opening
(1) Prong
Locker Configurations
(1) Wide, (1) Tier
Material
Cold rolled steel
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Handle Type
Recessed
Lock Type
Padlock Hasp
Number of Shelves
1
Number of Compartments
1
Hook Type
(1) Single Prong
Security Box Location
Adjustable (Inside Locker)
Locker Door Handle Type
Recessed Lift
Open Front
No
Includes Footlocker
Yes
Locker Finish
Powder Coated
Number of Hooks
1
Includes Security Box
Yes
Locker Color
Gray
Frame Assembled
Assembled
Includes Hanging Rod
Yes

Description

Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Gray, Number of Compartments 1, Open Front No, Overall Depth 36 in, Overall Height 90 in, Overall Width 24 in, Security Box Location Adjustable (Inside Locker), Locker Opening Depth 24 in, Locker Opening Height 66 3/4 in, Locker Opening Width 14 1/2 in, Lock Type Padlock Hasp, Number of Hooks 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.