Sepco
Solar Power Kit, 125 W, 18.4 V DC, 36 Cells
Mfr # GPA125-M-ALC1
Zoro # G6598553
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,357.99
Free 30-Day Returns
Key Features
- Voltage @ Maximum Power Point 18.4 V DC
- Mounting Hardware Included
- Weight 140 lb
- Effective Projected Area EPA 7.53 sq ft
- Standards Meets AASHTO Wind Requirements
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (15T2F)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBBLG)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CA6)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 100PK (54888)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, MC4 (GS-STAR-100W)
- TYCON SYSTEMS Multicrystalline Solar Panel, 85 W, 19.65V DC, 4.33 A, 36 Cells, MC4 (TPS-12-85W)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- GRAPE SOLAR Polycrystalline Solar Panel Kit, 100 W, 18V DC, 5.23 A, 36 Cells, MC4 (GS-100-KIT)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- Sepco Solar Panel Accessories