6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Green, Sold per FT

  • Mfr # 0635A3B-0505AR2Z5

  • Zoro # G314913796


product price:  $2.39
/ea
Sold in multiples of 75 for $179.25

Key Features

Conductor Material
Bare Copper
Jacket Color
Green
Nominal Outside Dia.
0.322 in
Voltage
600V
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0635A3B-0505AR2Z5
Zoro #
G314913796
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.322 in

Details

Item
Lead Wire
Conductor Material
Bare Copper
Jacket Color
Green
Voltage
600V
Insulation Material
PVC
Conductor Design
Solid
Temp. Rating
105°C
Standards
CSA AWM;CSA TEW;UL 1232;UL 1283

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.