Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Men's Active Flame - Resistant Boxer Brief, Gray, M
- Mfr # CXBB
- Zoro # G124157946
product price:Â
$
89.59
/ea
Key Features
Gender
Men's
Material Trade Name
TK-60
Inseam
3 in
ATPV Rating
17.0 ATPV
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXBB
- Zoro #
- G124157946
- UPC #
- -
- Country of Origin
- United States
- Gender
- Men's
- Material Trade Name
- TK-60
- Inseam
- 3 in
- ATPV Rating
- 17.0 ATPV
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Item
- Men's Active Flame - Resistant Boxer Brief
- Color
- Carbonite
- Arc Flash PPE Category
- CAT 2
- Fabric Weight
- 6 oz
Dimensions
- Size
- M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.