Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Men's Cool Blue Flame-Resistant Boxer Brief, Blue, 3XL
- Mfr # ARCMBBX
- Zoro # G024157862
product price:Â
$
85.19
/ea
Key Features
Material Trade Name
ARC-50
Color
Cool Blue
Arc Flash PPE Category
CAT 2
Fabric Weight
9 oz
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARCMBBX
- Zoro #
- G024157862
- UPC #
- -
- Country of Origin
- United States
- Material Trade Name
- ARC-50
- Color
- Cool Blue
- Arc Flash PPE Category
- CAT 2
- Item
- Men's Cool Blue Flame-Resistant Boxer Brief
- Fabric Weight
- 9 oz
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Inseam
- 3 in
- ATPV Rating
- 9.3 ATPV
- Gender
- Men's
Dimensions
- Size
- 3XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.