Cubicle Curtains
- Mfr # SKU_TRAD 69X93 SANDBAR
- Zoro # G024176375
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Panel Height
93 in
Base Width
69 in
Base Length
93 in
Overall Height
93 in
Overall Width
69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKU_TRAD 69X93 SANDBAR
- Zoro #
- G024176375
- UPC #
- -
- Country of Origin
- United States
- Number of Panels
- 1
- Item
- Cubicle Curtains
- Anti-Microbial Panels
- Not Anti-Microbial
- Panel Material
- Polyester
Dimensions
- Panel Height
- 93 in
- Base Width
- 69 in
- Base Length
- 93 in
- Overall Height
- 93 in
- Overall Width
- 69 in
- Panel Width
- 69 in
Description
Cubicle Curtains, Number of Panels 1, Overall Height 93 in, Overall Width 69 in, Panel Height 93 in, Panel Width 69 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.