Zoro Homepage

Hook, Space-Saving, Ultra-Thin, Black, 200PK

  • Mfr # SLHVEL200

  • Zoro # G416273224


product price: $95.39
/pk 200, $0.48/ea
Free Shipping & Returns

Key Features

Length
0.47 in
Width
17.52 in
Anchor Material
Plastic / Velvet
Use With
Cabinets
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHVEL200
Zoro #
G416273224
UPC #
842893154497
Country of Origin
China

Dimensions

Length
0.47 in
Width
17.52 in
Height
9.25 in

Details

Anchor Material
Plastic / Velvet
Item
Hangers
Color
Black
Use With
Cabinets

Description

Transform your closet with the SereneLife Velvet Non-Slip Hanger Set, featuring 200 heavy-duty hangers designed to keep your garments perfectly organized and secure. Each hanger boasts a sleek black velvet finish that not only looks stylish but also prevents slipping, ensuring your clothes stay in place. The innovative 360 Deg swivel hook allows for easy access and versatility, while the space-saving design maximizes your closet's capacity. Crafted from recycled materials, these lightweight hangers can hold up to 10 lbs., making them perfect for coats, dresses, and delicate items alike. Enjoy a frustration-free hanging experience and elevate your wardrobe organization today!


  • NON-SLIP FUNCTIONAL HANGERS: Equipped with a non slip feature and notched shoulders, our velvet hanger set is ideal. You can hang your clothes, wet or dry, without worrying about them slipping, ensuring a stress-free clothes hanging experience
  • WITH 360 DEGREE SWIVEL HOOK: Our velvet hanger set includes a metal hook with a 360-degree swivel that adjusts to your changing hanging angle needs, making it easy to sort clothes. It's the perfect combination if you want a well-organized closet
  • HEAVY DUTY CLOTH HANGER SET: Made of recycled ABS, velvet with metal hook, and featuring our heavy-duty hanger set that is sturdy enough to hang atleast 10lbs of clothes, such as suits and pants, you can use it without fear of the material breaking
  • SPACE SAVING CLOSET HANGERS: Because of the slim and sleek design of our non-slip velvet hanger set with the dimension of 0.24 inch thick, it saves space while also maximizing the space inside the closet, allowing for more clothes to be hanged inside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.