Non-Slip Velvet Hangers, 150 Pieces Heavy Duty Cloth Hanger Set, 360 Deg Swivel Hook, Black, 150PK
- Mfr # SLHVEL1150
- Zoro # G916273250
Key Features
Specifications
Product Information
- MFR #
- SLHVEL1150
- Zoro #
- G916273250
- UPC #
- 842893154480
- Country of Origin
- China
Dimensions
- Length
- 0.47 in
- Width
- 17.52 in
- Height
- 9.25 in
Details
- Item
- Hangers
- Anchor Material
- Plastic / Velvet
- Color
- Black
- Use With
- Cabinets
Description
Upgrade your closet with the SereneLife 150 Pcs. Non-Slip Velvet Hangers in sleek black. This heavy-duty coat hanger set is designed to keep your clothes securely in place with its functional non-slip surface. Each hanger can hold up to 10 lbs., making them perfect for coats, suits, and delicate garments. The space-saving design helps you maximize your closet space while keeping everything organized. With a smooth black velvet finish, these hangers not only provide a stylish touch but also prevent your clothes from slipping off. The 360-degree swivel hook allows for easy access and effortless hanging, ensuring a frustration-free experience. Lightweight yet durable, these hangers are crafted to last, making them an essential addition to your wardrobe.
- MEGA VALUE SET OF 150 – This bulk hanger pack offers unbeatable value for families, fashion lovers, or boutique ownerselegant, uniform organization at scale
- SPACE-SAVING SLIM PROFILE – At just 0.24" thick, these hangers help maximize closet space while still supporting up to 10 lbs., perfect for heavy garments and delicate pieces alike.
- 360° CHROME SWIVEL HOOK – Effortlessly hang and access clothing from any direction with smooth-rotating hooks that suit all closet layouts and garment types.
- SLEEK, STYLISH & UNIFORM LOOK – Black velvet and polished chrome finish add a touch of sophistication while making your closet look clean, modern, and professionally styled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.