Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook, Space-Saving, Ultra-Thin, Lightweight, Black, 100PK

  • Mfr # SLHVEL100

  • Zoro # G116273272


product price: $51.89
/pk 100, $0.52/ea

Key Features

Height
9.25 in
Anchor Material
Plastic / Velvet
Length
0.47 in
Width
17.52 in
Use With
Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHVEL100
Zoro #
G116273272
UPC #
842893147413
Country of Origin
China

Dimensions

Height
9.25 in
Length
0.47 in
Width
17.52 in

Details

Anchor Material
Plastic / Velvet
Color
Black
Use With
Cabinets
Item
Hangers

Description

Transform your closet with the SereneLife Velvet Non-Slip Hangers, featuring a heavy-duty design that can hold up to 10 lbs. each. This 100-piece set is perfect for organizing everything from coats to delicate dresses, ensuring that your clothes stay securely in place thanks to the functional non-slip surface. The sleek black velvet finish not only looks stylish but also saves space, allowing you to maximize your closet storage. With a 360-degree swivel hook, accessing your favorite outfits is a breeze. Lightweight and frustration-free, these hangers make it easy to keep your wardrobe neat and tidy.


  • DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
  • SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
  • 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
  • STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.