Velvet Hangers, Non-Slip, 360 Deg Swivel Hook, Ultra-Thin, Lightweight, Space Saving, Gray, 30PK
- Mfr # SLHVELGRY30
- Zoro # G716273290
Key Features
Specifications
Details
- MFR #
- SLHVELGRY30
- Zoro #
- G716273290
- UPC #
- 842893163970
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Plastic / Velvet
- Use With
- Cabinets
- Color
- Gray
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Upgrade your closet organization with the SereneLife 30-Piece Velvet Hanger Set in Gray. These non-slip, sturdy hangers are crafted with a smooth velvet finish, ensuring your clothes stay in place while adding a touch of elegance to your wardrobe. With a space-saving ultra-thin design, these hangers take up minimal space, maximizing your closet's capacity. The 360-degree swivel hook provides easy access to your garments, making it simple to find what you need. Crafted from durable materials, each hanger can hold up to 10 lbs., making them perfect for heavy coats or delicate dresses. Say goodbye to clutter and hello to an organized, stylish closet!
- DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
- SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
- 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
- STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.