Zoro Homepage

Hook, Space-Saving, Ultra-Thin, Lightweight, Pink, 100PK

  • Mfr # SLHVELPIK100

  • Zoro # G516273278


product price: $54.99
/pk 100, $0.55/ea

Key Features

Anchor Material
Plastic / Velvet
Length
0.47 in
Use With
Cabinets
Width
17.52 in
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHVELPIK100
Zoro #
G516273278
UPC #
842893164045
Country of Origin
China

Dimensions

Length
0.47 in
Width
17.52 in
Height
9.25 in

Details

Color
Pink
Anchor Material
Plastic / Velvet
Use With
Cabinets
Item
Hangers

Description

Elevate your closet organization with the SereneLife 100-Piece Velvet Hanger Set in Pink. These non-slip, sturdy hangers are designed to keep your clothes securely in place while maximizing space in your closet. The ultra-thin design allows you to fit more items, while the smooth velvet finish adds a touch of sophistication. Each hanger features a 360-degree swivel hook, making it easy to access your garments from any angle. Lightweight yet durable, these hangers can support up to 10 lbs, making them perfect for coats, dresses, and more. Enjoy a frustration-free hanging experience that keeps your closet looking neat and stylish.


  • DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
  • SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
  • 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
  • STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.