Zoro Homepage

Hook, Ultra-Thin, Lightweight

  • Mfr # SLHVEL10

  • Zoro # G716273245


product price: $12.99
/pk 10, $1.30/ea

Key Features

Height
9.25 in
Length
0.47 in
Use With
Cabinets
Width
17.52 in
Anchor Material
Plastic / Velvet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLHVEL10
Zoro #
G716273245
UPC #
842893167374
Country of Origin
China

Dimensions

Height
9.25 in
Length
0.47 in
Width
17.52 in

Details

Color
Black
Item
Hangers
Use With
Cabinets
Anchor Material
Plastic / Velvet

Description

The SereneLife 10-Count Velvet Hangers are the perfect solution for a clutter-free closet. Designed with a sturdy and durable construction, these hangers ensure your clothes stay securely in place thanks to their functional non-slip surface. The ultra-thin, space-saving design maximizes your closet space, while the 360 Deg swivel hook allows for easy access to your favorite garments. With a smooth velvet finish, these hangers not only look sleek but also provide a gentle grip that prevents damage to your clothes. Lightweight yet capable of holding up to 10 lbs., these hangers are ideal for any wardrobe organization.


  • STURDY AND DURABLE DESIGN - The SereneLife 10 Pieces. Velvet Hangers are built to last with a sturdy and durable construction. These heavy-duty coat hangers can support up to 10 lbs each, ensuring your clothes stay neatly in place.
  • ORGANIZED & ELEGANT CLOSET - These lightweight velvet hangers keep your clothes neat and crease-free, adding a touch of elegance to your closet. The stylish design enhances your wardrobe, providing a sophisticated solution for all hanging needs.
  • SPACE SAVING AND ULTRA-THIN - Maximize your closet space with these space-saving closet hangers. These 0.24" ultra-thin hangers take up minimal space while providing maximum hanging efficiency. Perfect for anyone looking to organize efficiently.
  • HEAVY DUTY HANGERS - These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and are made from recycled ABS, velvet, and 360° swivel metal hooks. Each hanger supports up to 10 lbs, making them ideal for heavy coats and delicate garments alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.