Velvet Hangers, Non-Slip, 360 Deg Swivel Hook, Ultra-Thin, Lightweight, Space Saving, Ivory, 30PK
- Mfr # SLHVELIVOR30
- Zoro # G016273235
Key Features
Specifications
Details
- MFR #
- SLHVELIVOR30
- Zoro #
- G016273235
- UPC #
- 842893164021
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Plastic, Velvet
- Use With
- Cabinets
- Color
- Ivory
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Elevate your closet organization with the SereneLife 30-Piece Velvet Hanger Set in elegant Ivory. These non-slip hangers are designed for heavy-duty use, ensuring that your clothes stay securely in place without slipping. The sturdy construction and sleek velvet finish not only protect your garments but also add a touch of sophistication to your wardrobe. With a space-saving ultra-thin design, these hangers maximize your closet space, while the 360 Deg swivel hook makes hanging and retrieving clothes easy and frustration-free. Lightweight yet durable, each hanger can hold up to 10 lbs., making them perfect for coats, shirts, and dresses. Transform your closet into a neatly organized space with these stylish hangers!
- DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
- SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
- 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
- STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.