Shop All Indoor Game Tables
Serenelife
Ping Pong Paddle Set - 4 Wood Ping Pong Paddles, 8 Tournament Table Tennis Balls and Paddle Case
Mfr # SLPPRAC
Zoro # G901902288
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Serenelife
- MFR # SLPPRAC
- Zoro # G901902288
- UPC # 842893136271
- Country of Origin China
- Category Indoor Game Tables
Description
Paddle Features: - Ergonomic Grip and Professional/Casual Play - Portable Table Tennis Set - Crafted with Natural Rubber and 3 Layer Wood Blades for More Stability and Control - Superior 1.8mm High Bounce Sponge for Optimum Speed, Spin, and Control - Edge Protector to Avoid Paddle Edge Wear - Ergonomic Handles that Provides Comfort during Long Play - Weight-balanced Design with a Flared Grip that makes them Appropriate for Small Hands - Eight 3-star 40 mm Professional Table Tennis Balls Made with Eco-friendly ABS for - Improved Roundness and Durability What's in the Box: - Wood Ping Pong Paddles - Table Tennis Balls - Paddle Case Technical Specs: - Construction Material: Engineered ABS and Wood - Table Tennis Balls Size: 40mm - Table Tennis Paddles Size: 10.04’’ x 5.91’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (49") 21.2" x4" x1" (A-490K6)
- DAYTON Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0DE1)
- AFTERMARKET 6 Spline PTO Repair Shaft (CLO70-0015)
- DOWN TO EARTH 25Lb Ap Fertilizer (01942)
- PYLE 36'' -Inch 6-String Classic Guitar - 3/4 Size Scale Guitar with Digital Tuner & Accessory Kit, (Sunb (PGACLS82SUN.9)
- PYLE Guitar Rack, PGST56 (PGST56)
- TOY TIME 4 Deck Automatic Card Shuffler (127302JWA)
- 5 CORE 5 Core Sheet Music Stand - Heavy Duty Portable Foldable Music Note Holder - Height Adjustable Tripod (MUS FLD HD ACC)
- TOY TIME Tabletop Cornhole Mini Travel Wood Beanbag Toss Skill Game for Kids and Adults (Single Board) (451473YPY)
- PYLE Subwoofer Recoil Isolation Platform, PSI12 (PSI12)
- SCHALLER Lee Oskar Diatonic Harmonica Major Key of C (1910C-U)
- Serenelife Indoor Game Tables