Shirt Hangers, Heavy Duty Non-Slip Velvet Hangers with 360 degrees Swivel Hooks, Slim, 100PK
- Mfr # SLSHGR100
- Zoro # G324082390
product price:Â
$
45.99
/pk of 100, $0.46/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLSHGR100
- Zoro #
- G324082390
- UPC #
- 842893176796
- Country of Origin
- China
Description
100-PACK NON-SLIP VELVET HANGERS - This set of 100 premium hangers has a soft velvet finish to keep shirts, jackets, dresses, sweaters, and blouses in place. The non-slip design prevents sliding while maintaining the shape of your clothes elegantly. | 360 degrees SWIVEL HOOK DESIGN - The 360 degrees swivel hook allows for frustration-free hanging and easy access to your wardrobe. These hangers are lightweight yet durable, making them ideal for everyday use while ensuring your closet stays neat and tidy. | SLIM DESIGN WITH SHOULDER NOTCHES - These velvet hangers have a slim, sturdy build with 2 precisely cut shoulder notches to hold strappy tanks, camisoles, blouses, rompers, & dresses. Maximize closet space while keeping your wardrobe organized. | HEAVY DUTY AND RELIABLE - Made with recycled ABS, velvet, and a sturdy metal hook, these clothes hangers velvet are built to last. Dimensions: 17.32 in x 8.86 in x 0.2 in. Each hanger holds up to 8 lbs., making them perfect for heavier garments like coats. | PERFECT GIFT FOR ORGANIZATION - This set of 100 velvet hangers transforms your wardrobe with an elegant grey finish and non-slip coating. This hanger set is also a thoughtful gift for housewarming parties or anyone looking to organize their closet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.