Velvet Hangers, Non-Slip, 360 Deg Swivel Hook, Ultra-Thin, Lightweight Velvet Hangers, Ivory, 50PK
Mfr # SLHVELIVOR50
Zoro # G716273252
Key Features
Specifications
Product Information
Dimensions
Details
Description
Optimize your closet space with the SereneLife 50-Piece Velvet Non-Slip Hanger Set in Ivory. Designed for durability, these hangers feature a sturdy construction that can support heavy garments while ensuring your clothes stay in place with their functional non-slip design. The ultra-thin profile saves valuable closet space, allowing you to maximize storage without compromising style. With a smooth velvet finish, they add an elegant touch to your wardrobe. Each hanger includes a convenient 360-degree swivel hook for easy access and organization. Lightweight yet capable of holding up to 10 lbs., this set is perfect for keeping your coats and delicate clothing neatly arranged.
- DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
- SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
- 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
- STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.