Velvet Hangers, Non-Slip Felt Hangers w/ 360 Deg Swivel Hook, Space-Saving, Ultra-Thin, Pink, 200PK
- Mfr # SLHVELPIK200
- Zoro # G716273238
Key Features
Specifications
Details
- MFR #
- SLHVELPIK200
- Zoro #
- G716273238
- UPC #
- 842893164069
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Plastic, Velvet
- Use With
- Cabinets
- Color
- Pink
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Upgrade your closet organization with the SereneLife 200-Piece Velvet Hanger Set in Pink. Designed with a sturdy and durable construction, these heavy-duty coat hangers provide a secure and reliable way to keep your clothing items neatly arranged. The smooth velvet finish not only prevents slipping but also protects your delicate fabrics from damage. Featuring functional non-slip hangers and a 360-degree swivel hook, youll find it easy to access your clothes while maximizing your closet space with the ultra-thin design. These lightweight hangers are perfect for coats, dresses, and everything in between, making organization a breeze while adding a pop of color to your wardrobe.
- 200 VELVET HANGERS INCLUDED - This set includes 200 velvet hangers in the color Pink, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
- FUNCTIONAL NON-SLIP HANGERS - Experience frustration-free hanging with these non-slip velvet clothing hangers. Smooth velvet prevents garments from slipping, ensuring clothes stay securely in place and wrinkle-free.
- HEAVY DUTY COAT HANGER SET - Maximize your closet space with this heavy-duty coat hanger set. The hangers for clothes support up to 10 lbs., allowing you to hang coats, suits, and heavy garments worry-free.
- SPACE SAVING AND ULTRA-THIN DESIGN - Optimize your closet space with ultra-thin slim hangers. Their space-saving design allows you to fit more garments, creating a visually pleasing and organized storage solution with these efficient hangers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.