Velvet Hangers, Non-Slip, 360 Deg Swivel Hook, Ultra-Thin, Lightweight, Space Saving, Purple, 30PK
- Mfr # SLHVELPURP30
- Zoro # G416273231
Key Features
Specifications
Details
- MFR #
- SLHVELPURP30
- Zoro #
- G416273231
- UPC #
- 842893164120
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Plastic / Velvet
- Use With
- Cabinets
- Color
- Purple
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Upgrade your closet organization with the SereneLife 30-Piece Heavy Duty Velvet Hanger Set in a chic Purple. Designed with functionality in mind, these hangers feature a sturdy and durable construction that can hold up to 10 lbs. each, making them perfect for heavy coats and garments. The non-slip velvet material keeps your clothes securely in place without slipping or sliding, while the 360 Deg swivel hook allows for easy access and versatility. The ultra-thin profile saves valuable closet space, helping you maintain an organized and clutter-free environment. With a smooth velvet finish, these hangers not only enhance your closet's aesthetic but also protect your clothing from snags and creases. Say goodbye to clutter and hello to style with this essential hanger set.
- DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
- SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
- 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
- STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.