Wooden Coat Hangers, Durable Suit Hangers w/ 360 Deg Swivel Hook and Notches, Slim Design, 10PK
- Mfr # SLHWDBLK10
- Zoro # G816273268
Key Features
Specifications
Details
- MFR #
- SLHWDBLK10
- Zoro #
- G816273268
- UPC #
- 842893167480
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Color
- Black
- Use With
- Cabinets
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Upgrade your closet organization with the SereneLife Heavy Duty Wooden Hangers Set in Black. This 10-pack of hangers features a sturdy and durable construction, ensuring your clothes stay in place without slipping. Designed with a smooth finish and natural wood grain, they add an elegant touch to your wardrobe. The 360-degree swivel hook allows for easy access, while the space-saving design maximizes closet space. Each hanger includes a pants bar design for added versatility, making them perfect for suits, dresses, and pants. Lightweight yet capable of holding up to 10 lbs., these hangers are a must-have for any organized closet.
- PREMIUM WOODEN CONSTRUCTION: Crafted from high-quality natural wood grains with a smooth finish, our wood hangers 10 pack offers durability and elegance, ensuring your clothes stay pristine and prevent wrinkles overtime.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.