
10 Inch Extra Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster, 4PK
Mfr # SCC-KP92S1030-PUR-GB-4
Zoro # G505437469
product price: $1,207.99
/pk 4, $302.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Series
Series #92
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Mounting Height
12-1/2"
Finish
Bright Zinc Plated Finish
Plate Size
5-1/4" x 7-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-KP92S1030-PUR-GB-4
Zoro #
G505437469
UPC #
670533881898
Country of Origin
United States
Dimensions
Wheel Dia.
10
Mounting Height
12-1/2"
Plate Size
5-1/4" x 7-1/4"
Wheel Width
3
Bolt Size
1/2" (hardware not included)
Size
10" x 3"
Details
Series
Series #92
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 180 degrees F
Durometer
95A
Material
Polyurethane on Cast Iron
Capacity (Lb.)
12000
Type
(4) swivel casters
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #92 swivel casters with a 10" diameter, 3" wide green polyurethane tread set on metal core wheels. Supports 12000 total pounds (lbs) at 3000 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for extra heavy duty projects consider Service Caster’s Series 92 top plate polyurethane casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.