1054L5 FG1054L50000 1054L4 FG1054L40000 Rubbermaid Hopper Replacement Caster Kit, 4PK
- Mfr # RUB-SCC-30CS620-POR-2-R620-2
- Zoro # G611352519
product price:Â
$
163.99
/pk of 4, $41.00/ea
Free Shipping & Returns
Key Features
Frame Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Mounting Height
7-1/2 in
Wheel Bearing Type
Roller Bearing
Load Capacity
2800 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RUB-SCC-30CS620-POR-2-R620-2
- Zoro #
- G611352519
- UPC #
- 734005082869
- Country of Origin
- United States
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Wheel Bearing Type
- Roller Bearing
- Load Capacity
- 2800 lbs.
- Wheel Hardness Rating
- 70D
- Wheel/Tread Material
- Polyolefin
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 7-1/2 in
Description
Listing is for a set of four 4 Service Caster Series #30 casters, two 2 swivel and two 2 rigid casters, with 6'' diameter by 2'' wide black polyolefin wheels capable of supporting a total weight of 2,800 lbs. 700 lbs. per caster. 1054L5 FG1054L50000 1054L4 FG1054L40000 replacement part fits Rubbermaid Self-Dumping Hopper FG105443BLA and FG105943BLA. HARDWARE NOT INCLUDED. When searching for a reliable and durable solution to your Rubbermaid Self-Dumping Hopper caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.