2'' Furniture Casters Nylon Twin Wheel Top Plate , 4PK

  • Mfr # SCC-UHTP02S50-NYS-4

  • Zoro # G711353515


product price:  $52.59
/pk 4, $13.15/ea

Key Features

Frame Finish
Nylon
Caster Mounting Type
Top plate
Mounting Height
2-3/8 in
Wheel/Tread Material
Nylon
Load Capacity
300 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-UHTP02S50-NYS-4
Zoro #
G711353515
UPC #
734005080209
Country of Origin
United States

Dimensions

Mounting Height
2-3/8 in

Details

Frame Finish
Nylon
Caster Mounting Type
Top plate
Wheel/Tread Material
Nylon
Load Capacity
300 lbs.

Description

Listing is for 4 four 2'' diameter unhooded twin wheel nylon chair, light furniture and fixture casters witha 1-1/2'' diameter x 1-1/2'' length top plate. Supports up to 75 lbs. per caster or 300 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster's Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.