Shop SERVICE CASTER
See all product information
Create Account
2" Gray Soft Wheel Grip Ring Office Chair Casters SCC, PK4
- Mfr # SCC-GR02S50-TPR-GRY-716-4
- Zoro # G705442430
product price:Â
$
41.99
/pk of 4, $10.50/ea
Key Features
Caster Stem Type
Grip ring stem
Mounting Height
2-1/4"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Finish
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-GR02S50-TPR-GRY-716-4
- Zoro #
- G705442430
- UPC #
- 670533913940
- Country of Origin
- United States
- Caster Stem Type
- Grip ring stem
- Wheel Bearing Type
- Plain Bore
- Finish
- Thermoplastic Rubber
- Load Capacity
- 75
- Includes
- (4) Swivel casters
- Material
- Thermoplastic Rubber
- Model
- Series #02
- Mounting Type
- Grip ring stem
- Tire Type
- Twin wheel
Dimensions
- Mounting Height
- 2-1/4"
- Stem Length
- 7/8"
- Stem Dia.
- 7/16"
- Wheel Dia.
- 2
- Size
- 2"
Description
Listing is for four (4) 2" diameter gray twin wheel thermoplastic rubber chair, light furniture and fixture casters with a 7/16" diameter x 7/8" length grip ring stem. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 02 thermoplastic rubber twin wheel casters. With dependable functionality these casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. These casters are excellent in floor protection and offer a easy rolling and quiet ride. An ideal replacement for standard hard nylon wheel casters, Service Caster's Series 02 thermoplastic rubber twin wheel casters and will not mark, mar, or scuff wood, tile, or any other hard surface. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.