2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters with Brake, 5PK
- Mfr # SCC-TS01S20-POS-WA-SLB-38-5
- Zoro # G905423093
product price:
$
154.99
/pk of 5, $31.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded stem
Mounting Height
2-3/4"
Stem Length
1"
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Caster Swivel Lock Type
side lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TS01S20-POS-WA-SLB-38-5
- Zoro #
- G905423093
- UPC #
- 670533897608
- Country of Origin
- United States
Dimensions
- Mounting Height
- 2-3/4"
- Stem Length
- 1"
- Wheel Dia.
- 2
- Stem Dia.
- 3/8"
- Size
- 2"
- Thread Length
- 1
Details
- Caster Stem Type
- Threaded stem
- Wheel Bearing Type
- Plain Bore Wheel; Ball Bearing Swivel
- Caster Swivel Lock Type
- side lock brake
- Includes
- (5) Swivel casters
- Features
- Durable metal body
- Material
- Polyolefin
- Finish
- Antique brass hood
- Load Capacity
- 75
- Thread Pitch
- 16
- Model
- Series #01
- Tire Type
- Spherical ball
- Mounting Type
- Threaded stem
Description
Listing is for five (5) 2" diameter spherical polyolefin wheel light furniture and fixture casters with brakes and a 3/8” diameter – 16 TPI x 1” threaded stem and hooded Windsor antique finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a true Windsor antique finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.