2 Inch Swivel Caster with Non-Marking Floor Safe Gray Thermoplastic Rubber Wheel

  • Mfr # SCC-05S210-TPRS-TP1-SU

  • Zoro # G705439430


product price:  $24.99
/ea

Key Features

Wheel Dia.
2
Wheel Width
0.88
Mounting Height
2-5/8"
Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-05S210-TPRS-TP1-SU
Zoro #
G705439430
UPC #
011586600904
Country of Origin
United States

Dimensions

Wheel Dia.
2
Wheel Width
0.88
Mounting Height
2-5/8"

Details

Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber

Description

Listing is for one (1) Service Caster swivel caster with a 2" diameter non-marking floor safe thermoplastic rubber wheel and a top plate. Supports up to 90lbs. per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 non-marking, non-marring, and floor safe thermoplastic rubber wheel casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products