Shop SERVICE CASTER
See all product information
Create Account
2.375 Inch Antique Brass Hooded Nylon Wheel Casters with Inside Mount Set SCC
- Mfr # SCC-GR02S60D-NYS-WA-716X78-CB90-4
- Zoro # G905442421
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip ring stem
Mounting Height
2-3/4"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Stem Dia.
7/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-GR02S60D-NYS-WA-716X78-CB90-4
- Zoro #
- G905442421
- UPC #
- 670533919119
- Country of Origin
- United States
Dimensions
- Mounting Height
- 2-3/4"
- Stem Length
- 7/8"
- Stem Dia.
- 7/16"
- Size
- 2-3/8"
Details
- Caster Stem Type
- Grip ring stem
- Wheel Bearing Type
- Plain Bore
- Load Capacity
- 100
- Finish
- Windsor Antique hood
- Material
- Nylon
- Includes
- (4) Swivel casters
- Tire Type
- Twin wheel
- Mounting Type
- Inside Corner Mounting Bracket
- Model
- Series #02
Description
Listing is for (4) four 2.375" diameter windsor antique hooded twin wheel urethane chair, light furniture and fixture casters with a inside corner bracket. Supports up to 100lbs per caster.When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are specifically designed for carpet, providing the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture that rolls on carpet. Mounting options include a standard grip ring stem, to which a corner or side mount bracket can be attached, and the decorative die cast metal comes in a true Windsor Antique finish, adding a vintage look that complements the fixture to which it is paired. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.