
3'' Blue Poly Wheel Swivel 7/16'' Grip Ring Stem Caster Set 2 Brakes, 4PK
Mfr # GR20S314-PPUB-BLUE-PLB-716138-2-S-2
Zoro # G111341099
product price:Â $112.99
/pk 4, $28.25/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
1-3/8 in
Caster Brake Type
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GR20S314-PPUB-BLUE-PLB-716138-2-S-2
Zoro #
G111341099
UPC #
734005091984
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Precision Ball Bearing
Mounting Type
Grip Ring Stem
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Durometer
60D
Model
Series #20
Load Capacity
1200 lbs.
Features
Posi lock brake
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel 7/16'' grip ring stem with brake casters and two 2 swivel casters, with 3'' diameter by 1-1/4'' wide blue polyurethane wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 grip ring stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.