Shop SERVICE CASTER
See all product information
Create Account
3'' Gray Heavy Duty Floor Safe Twin Wheel Caster 3/8'' Threaded Stem , 4PK
- Mfr # SCC-TS02S75-TPR-GRY-381610-4
- Zoro # G911353155
product price:Â
$
103.99
/pk of 4, $26.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded stem
Mounting Height
3-1/4 in
Wheel/Tread Material
Thermoplastic Rubber
Stem Length
1 in
Thread Pitch
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TS02S75-TPR-GRY-381610-4
- Zoro #
- G911353155
- UPC #
- 734005082425
- Country of Origin
- United States
- Caster Stem Type
- Threaded stem
- Wheel/Tread Material
- Thermoplastic Rubber
- Thread Pitch
- 16 in
- Finish
- Thermoplastic rubber on nylon
- Load Capacity
- 660 lbs.
- Model
- Series #02
- Mounting Type
- Threaded stem
Dimensions
- Mounting Height
- 3-1/4 in
- Stem Length
- 1 in
- Stem Dia.
- 3/8 in
- Thread Length
- 1 in
Description
Listing is for 4 four 3'' diameter extra large heavy duty gray twin wheel non-marking thermoplastic rubber chair, light furniture and fixture casters witha 3/8'' diameter 16 TPI x 1'' length threaded stem. Supports up to 165lbs per caster or 660 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 thermoplastic rubber twin wheel casters. With dependable functionality these casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. These casters are excellent in floor protection and offer an easy rolling and quiet ride. An ideal replacement for standard hard nylon wheel casters, Service Caster's Series 02 thermoplastic rubber twin wheel casters, will not mark, mar, or scuff wood, tile, or any other hard surface. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.