3" Gray Soft Twin Wheel Caster with Inside Mount Set Service Caster
- Mfr # SCC-GR02S75-TPR-GRY-716-4-CB90-4
- Zoro # G205442541
product price:Â
$
84.79
/ea
Key Features
Caster Stem Type
Grip ring stem
Mounting Height
3-3/16"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Finish
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-GR02S75-TPR-GRY-716-4-CB90-4
- Zoro #
- G205442541
- UPC #
- 670533914121
- Country of Origin
- United States
Dimensions
- Mounting Height
- 3-3/16"
- Stem Length
- 7/8"
- Wheel Dia.
- 3
- Stem Dia.
- 7/16"
- Size
- 3"
Details
- Caster Stem Type
- Grip ring stem
- Wheel Bearing Type
- Plain Bore
- Finish
- Thermoplastic Rubber
- Includes
- (4) Swivel casters
- Load Capacity
- 165
- Material
- Thermoplastic Rubber
- Model
- Series #02
- Mounting Type
- Inside Corner Mounting Bracket
- Tire Type
- Twin wheel
Description
Listing is for four (4) 3" diameter gray twin wheel thermoplastic rubber chair, light furniture and fixture casters with a inside corner bracket. Supports up to 165lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 02 thermoplastic rubber twin wheel casters. With dependable functionality these casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. These casters are excellent in floor protection and offer a easy rolling and quiet ride. An ideal replacement for standard hard nylon wheel casters, Service Caster's Series 02 thermoplastic rubber twin wheel casters and will not mark, mar, or scuff wood, tile, or any other hard surface. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.