3" Gray Soft Wheel Grip Ring Office Chair Casters SCC, PK4

  • Mfr # SCC-GR02S75-TPR-GRY-716-4

  • Zoro # G805442552


product price:  $63.99
/pk 4, $16.00/ea

Key Features

Caster Stem Type
Grip ring stem
Mounting Height
3-3/16"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Stem Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-GR02S75-TPR-GRY-716-4
Zoro #
G805442552
UPC #
670533914107
Country of Origin
United States

Dimensions

Mounting Height
3-3/16"
Stem Length
7/8"
Stem Dia.
7/16"
Wheel Dia.
3
Size
3"

Details

Caster Stem Type
Grip ring stem
Wheel Bearing Type
Plain Bore
Load Capacity
165
Finish
Thermoplastic Rubber
Material
Thermoplastic Rubber
Includes
(4) Swivel casters
Mounting Type
Grip ring stem
Model
Series #02
Tire Type
Twin wheel

Description

Listing is for four (4) 3" diameter gray twin wheel thermoplastic rubber chair, light furniture and fixture casters with a 7/16" diameter x 7/8" length grip ring stem. Supports up to 165lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 02 thermoplastic rubber twin wheel casters. With dependable functionality these casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. These casters are excellent in floor protection and offer a easy rolling and quiet ride. An ideal replacement for standard hard nylon wheel casters, Service Caster's Series 02 thermoplastic rubber twin wheel casters and will not mark, mar, or scuff wood, tile, or any other hard surface. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.