3 Inch Chrome Hooded Neoprene Rubber 5/16 Inch Threaded Stem Caster with Brake
- Mfr # SCC-TS03S310-NPRB-BC-B-5161810
- Zoro # G505424216
product price:
$
61.15
/ea
Key Features
Caster Stem Type
Threaded Stem
Mounting Height
3-7/8"
Stem Length
1
Wheel Bearing Type
Precision Ball Bearing
Load Capacity
110
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TS03S310-NPRB-BC-B-5161810
- Zoro #
- G505424216
- UPC #
- 670533947150
- Country of Origin
- United States
Dimensions
- Mounting Height
- 3-7/8"
- Stem Length
- 1
- Wheel Dia.
- 3
- Stem Dia.
- 5/16"
- Thread Length
- 1
- Size
- 3"
Details
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Precision Ball Bearing
- Load Capacity
- 110
- Finish
- Bright Chrome
- Durometer
- 50-60A
- Includes
- Swivel caster
- Material
- Neoprene Rubber
- Caster Swivel Lock Type
- Brake
- Mounting Type
- Threaded Stem
- Thread Pitch
- 18
- Model
- Series #03
Description
Listing is for a 3" diameter neoprene rubber with brake and a 5/16” diameter – 18 TPI x 1” threaded stem and hooded bright chrome finish. Supports up to 110lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.