
3 Inch Hard Rubber Swivel 7/8 Inch Square Stem Caster with Total Lock Brake SCC
Mfr # SCC-SQTTL20S314-HRS-78
Zoro # G905417986
product price: $31.99
/eaKey Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SQTTL20S314-HRS-78
Zoro #
G905417986
UPC #
11586605091
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2
Stem Dia.
7/8"
Wheel Dia.
3
Size
3" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Plain Bore
Material
Hard Rubber
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
Total lock brake
Durometer
55D
Caster Temp. Range
-40 degrees F to 160 degrees F
Load Capacity
275
Includes
Swivel caster w/ total lock brake
Mounting Type
Square Stem
Model
Series #20
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3” diameter by 1-1/4” wide black hard rubber wheel and a 7/8" square stem with total lock brake capable of supporting 275lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem hard rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.