Shop SERVICE CASTER
See all product information
Create Account
3 Inch Semi Steel Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake
- Mfr # SCC-TSTTL20S315-SSR-58212-4
- Zoro # G707384615
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/2"
Mounting Height
4-1/8"
Wheel/Tread Material
Semi Steel Cast Iron
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TSTTL20S315-SSR-58212-4
- Zoro #
- G707384615
- UPC #
- 734005113839
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Semi Steel Cast Iron
- Caster Brake Type
- Total Lock Brake
- Wheel Bearing Type
- Roller Bearing
- Finish
- Bright Zinc Plated Finish
- Model
- Series #20
- Thread Pitch
- 11
- Wheel Color
- Silver
- Load Capacity
- 1200
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Caster Sub-Type
- 4 Swivel
- Mounting Type
- Threaded Stem
- Durometer
- 90D
Dimensions
- Wheel Width
- 1-1/2"
- Mounting Height
- 4-1/8"
- Stem Length
- 2-1/2"
- Thread Size
- 5/8"-11 x 2-1/2" Threaded Stem
- Wheel Dia.
- 3"
- Thread Length
- 2-1/2"
- Stem Dia.
- 5/8"
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with total lock brakes, 3 diameter by 112 wide semi steel cast iron wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 roller bearing semisteel cast iron casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, while the semisteel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a costeffective solution over steel wheels The roller bearing is capable of carrying greater loads while also providing smoother rolling motion It has a split outer race shell into which the roller assembly is inserted Combination sealthrust retainer washers protect the bearing from dirt, water, and chemicals They also help absorb thrust friction Note roller bearing must be used with hardened spanner bushing or hardened shaft Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.